Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 18349 UNIQUE SHORTS LIGHT KHAKI/BLACK 32.5
MASCOT 18349 UNIQUE SHORTS LIGHT KHAKI/BLACK 32.5
Shorts Mascot
References
mascot:
18349-230-5509-C48
rubix:
379A5558
ean:
5711074686421
Technical specifications
Colour
khaki
Size
c48
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18349 UNIQUE SHORTS LIGHT KHAKI/BLACK 32.5
Technical specifications
Attributes
Colour
khaki
Size
c48
Main material
cotton/polyester
Grammage
205
g/m²
Secondary colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.07
excl. VAT
/
Each
£
62.48
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ494 6QQ INFILTRATE SHORTS IRON/BLACK 40"""
"REGATTA TRJ388 41C HEROIC CARGO SHIRT DARK KHAKI 32"""
"REGATTA TRJ388 800 HEROIC CARGO SHIRT BLACK 40"""
MASCOT 22149 CUSTOMIZED SHORTS D'NAVY 38.5
MASCOT 10149 CHARLESTON SHORTS DANTH 29.5
"REGATTA TRJ332 540 ACTION SHORTS NAVY 46"""
MASCOT 09349 ZAFRA SHORTS W/H PCTS WHITE 50.5
MASCOT 12049 STUTTGART SHORTS RED/BLACK 36.5
MASCOT 18349 UNIQUE SHORTS LIGHT KHAKI/BLACK 40.5
MASCOT 18349 UNIQUE SHORTS LIGHT KHAKI/BLACK 27
MASCOT 18149 ACCELERATE SHORTS BLACK 28
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 35.5
MASCOT 14549 HARTFORD SHORTS LONG DANTH 46.5
MASCOT 14349 LINDAU 3/4 TROUSERS W/H PCTS LKHAKI/BLACK 48.5
MASCOT 22149 CUSTOMIZED SHORTS DARK SAND/STONE GREY 36.5