Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 50.5R
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 50.5R
Workwear trousers Mascot
References
mascot:
18531-442-09-82C66
rubix:
380A0219
ean:
5711074689514
Technical specifications
Colour
black
Size
82c66
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 50.5R
Technical specifications
Attributes
Colour
black
Size
82c66
Main material
polyester
Grammage
270
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
127.78
excl. VAT
/
Each
£
153.34
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ393L INFILTRATE STRETCH TROUSERS BLACK 30"" T"
HELLYHAN 77408_990-C50 OXFORD 4X CARGO PANT BLACK W36
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 36.5S
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 30.5T
MASCOT 00579 MONTANA TROUSERS WHITE 36.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS LIGHT KHAKI/BLACK 32.5S
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS ROYAL/DNAVY 44.5T
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 33.5T
ORN 2500 CONDOR COMBAT TROUSER BLACK 28T
MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVORG 28S
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS BLACK 34"" S"
"REGATTA TRJ330S ACTION TROUSERS DARK GREY 46"" S"
"REGATTA TRJ331L LINED ACTION TROUSERS NAVY 32"" T"
ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 36T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 34.5R