Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 30.5T
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 30.5T
Workwear trousers Mascot
References
mascot:
18531-442-09-90C46
rubix:
380A0221
ean:
5711074689538
Technical specifications
Colour
Black
Size
90C46
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 30.5T
Technical specifications
Attributes
Colour
Black
Size
90C46
Main material
Polyester
Grammage
270
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.23
excl. VAT
/
Each
£
121.48
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS IRON/BLACK 44"" S"
HELLYHAN 77408_990-C46 OXFORD 4X CARGO PANT BLACK W33
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 34.5S
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 40.5S
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 46.5T
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 31.5T
ORN 2500 CONDOR COMBAT TROUSER BLACK 30T
MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 35.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS ROYAL/DNAVY 28.5R
MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV ORG 6R
MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 40.5S
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS BLACK 32"" S"
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 46.5R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DANTH 32.5R
"REGATTA TRJ330S ACTION TROUSERS DARK GREY 42"" S"