References
Mascot:20492-786-90-M ONE
Rubix:221A7966
EAN:5711074768127

Product details : MASCOT 20492 CROSSOVER LADIES T-SHIRT DEEP BLACK M
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | m |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 160 g/m² |
| Gender | ladies |
Show UNSPSC/ECL@SS
£ 12.37 excl. VAT
/ Each
£ 14.84 incl. VAT
- In stock: Next day delivery
