Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 33.5R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 33.5R
Workwear trousers Mascot
References
mascot:
18479-311-010-82C49
rubix:
383A9977
manufacturer :
18479-311-010 82C49
ean:
5711074714872
Technical specifications
Colour
navy
Size
82c49
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 33.5R
Technical specifications
Attributes
Colour
navy
Size
82c49
Main material
polyamide
Grammage
235
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.37
excl. VAT
/
Each
£
112.04
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 30.5T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 50.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS ROYAL/DNAVY 42.5R
ORN 2560 LADIES CONDOR KNEEPAD TROUSER BLACK 18T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 31.5R
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 38"" S"
MASCOT 12479 ERLANGEN TROUSERS W/K PCTS BLACK 28.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 33.5S
HELLYHAN 77405_990-D112 OXFORD 4X CONS PANT BLACK W43
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 40.5S
"REGATTA TRJ387R INCURSION TROUSERS BLACK 28"" R"
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 52S
MASCOT 12355 BILOXI TROUSERS W/K PCTS DNAVY 34.5R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 38R
MASCOT 03079 TOLEDO TROUSERS W/T PCTS NAVY 56.5R