Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ331S LINED ACTION TROUSERS BLACK 38"" S"
"REGATTA TRJ331S LINED ACTION TROUSERS BLACK 38"" S"
Workwear trousers Regatta
References
regatta:
TRJ331 S 800 038
rubix:
377A6973
ean:
5051513055648
Technical specifications
Colour
black
Size
38s
Main material
cotton/polyester
Product details
Technical specifications
Product details : "REGATTA TRJ331S LINED ACTION TROUSERS BLACK 38"" S"
Technical specifications
Attributes
Colour
black
Size
38s
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.08
excl. VAT
/
Each
£
30.10
incl. VAT
Usually arrives within 14 working days
Select variants (33)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ387S INCURSION TROUSERS IRON 28"" S"
"REGATTA TRJ510L PROLITE STRETCH TROUSERS NAVY 42"" T"
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 16S
MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 34.5T
MASCOT 17049 ADVANCED 3/4 TROUSERS W/H PCTS DNAVY 36.5
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 31.5R
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK GRAPHITE 30S
ORN 2850 SWIFT TRADESMAN TROUSER ANTHRACITE BLACK 32S
ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE 44S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 30.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 40.5T
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 36.5R
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS DNAVY 34.5S
"REGATTA TRJ500R PRO CARGO TROUSERS BLACK 38"" R"
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 40.5R