Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ510S PROLITE STRETCH TROUSERS BLACK 38"" S"
"REGATTA TRJ510S PROLITE STRETCH TROUSERS BLACK 38"" S"
Workwear trousers Regatta
References
regatta:
TRJ510 S 800 038
rubix:
377A7338
ean:
5051522829148
Technical specifications
Colour
black
Size
38s
Main material
polyester
Product details
Technical specifications
Product details : "REGATTA TRJ510S PROLITE STRETCH TROUSERS BLACK 38"" S"
Technical specifications
Attributes
Colour
black
Size
38s
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.86
excl. VAT
/
Each
£
33.43
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 05079 LERIDA TROUSERS W/K PCTS NAVY 28.5R
"REGATTA TRJ330L ACTION TROUSERS DARK GREY 36"" T"
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS BLACK 48.5R
TRANEMO 635188 CANTEX WS FR STRETCH CHINOS NAVY 45S
MASCOT 08131 RONDA TROUSERS W/H PCTS KHAKI 33.5T
MASCOT 12079 DORTMUND TROUSERS W/T PCTS GREEN/BLACK 40.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DANTH/BLACK 36.5R
MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 18S
MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 35.5R
MASCOT 14031 BREMEN TROUSERS W/H PCTS DANTH/BLACK 36.5R
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DNAVY/ROYAL 38.5R
MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 33.5R
ORN 2560 LADIES CONDOR KNEEPAD TROUSER GRAPHITE 22R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS BLACK 42.5R
HELLYHAN 77460_990-D124 OXFORD PANT BLACK W48