Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ510S PROLITE STRETCH TROUSERS BLACK 40"" S"
"REGATTA TRJ510S PROLITE STRETCH TROUSERS BLACK 40"" S"
Workwear trousers Regatta
References
regatta:
TRJ510 S 800 040
rubix:
377A7339
ean:
5051522829155
Technical specifications
Colour
black
Size
40s
Main material
polyester
Product details
Technical specifications
Product details : "REGATTA TRJ510S PROLITE STRETCH TROUSERS BLACK 40"" S"
Technical specifications
Attributes
Colour
black
Size
40s
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.86
excl. VAT
/
Each
£
33.43
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ330L ACTION TROUSERS DARK GREY 34"" T"
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS BLACK 46.5R
TRANEMO 63518803120 FR STRETCH CHINOS NAVY 48/S
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 38.5R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS GREEN/BLACK 29.5R
MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 16S
MASCOT 00979 TORINO TROUSERS W/K PCTS BLACK/ANTH 33.5R
ORN 2560 LADIES CONDOR KNEEPAD TROUSER GRAPHITE 20R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS BLACK 36.5R
HELLYHAN 77460_990-D120 OXFORD PANT BLACK W46.5
MASCOT 00979 TORINO TROUSERS W/K PCTS BLACK/ANTH 31.5R
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS D'NAVY 40.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 31.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 30.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 30.5T