Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ330S ACTION TROUSERS NAVY 32"" S"
"REGATTA TRJ330S ACTION TROUSERS NAVY 32"" S"
Workwear trousers Regatta
References
regatta:
TRJ330 S 540 032
rubix:
377A6917
ean:
5051513055167
Technical specifications
Colour
navy
Size
32s
Main material
cotton/polyester
Product details
Technical specifications
Product details : "REGATTA TRJ330S ACTION TROUSERS NAVY 32"" S"
Technical specifications
Attributes
Colour
navy
Size
32s
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.11
excl. VAT
/
Each
£
21.73
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS DNAVY 8R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS DNAVY 29.5S
ORN 2500 CONDOR COMBAT TROUSER ROYAL 46S
ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE 52T
MASCOT 05279 FARO TROUSERS W/T PCTS DNAVY 31.5R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS AZURE BLUE 40.5R
"REGATTA TRJ447R 4TEX HOLSTER TROUSERS SLATEGRY/BLK 34"" R"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 29.5S
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DNAVY/ROYAL 33.5T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 32R
ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE 42R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DANTH/BLACK 33.5T
ORN 2560 LADIES CONDOR KNEEPAD TROUSER GRAPHITE 14R
HELLYHAN 77460_990-C44 OXFORD PANT BLACK W31
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 38.5T