Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
"REGATTA TRJ332 540 ACTION SHORTS NAVY 44"""
"REGATTA TRJ332 540 ACTION SHORTS NAVY 44"""
Shorts Regatta
References
regatta:
TRJ332 540 044
rubix:
377A6991
ean:
5051513079415
Technical specifications
Colour
navy
Size
44
Main material
cotton/polyester
Product details
Technical specifications
Product details : "REGATTA TRJ332 540 ACTION SHORTS NAVY 44"""
Technical specifications
Attributes
Colour
navy
Size
44
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.93
excl. VAT
/
Each
£
16.72
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ332 800 ACTION SHORTS BLACK 42"""
"REGATTA TRJ389 800 PRO CARGO SHORTS BLACK 38"""
MASCOT 22149 CUSTOMIZED SHORTS WHITE 42.5
MASCOT 06049 BORBA SHORTS LONG BLACK 28
MASCOT 12049 STUTTGART SHORTS ROYAL/DNAVY 28
MASCOT 06049 BORBA SHORTS LONG BLACK 35.5
MASCOT 10149 CHARLESTON SHORTS DNAVY 48.5
MASCOT 18349 UNIQUE SHORTS DANTH/BLACK 27
MASCOT 06049 BORBA SHORTS LONG DNAVY 40.5
MASCOT 18349 UNIQUE SHORTS WHITE/DANTH 52.5
MASCOT 22149 CUSTOMIZED SHORTS BLACK 36.5
MASCOT 22149 CUSTOMIZED SHORTS WHITE 48.5
MASCOT 22149 CUSTOMIZED SHORTS DARK SAND/STONE GREY 32.5
MASCOT 10149 CHARLESTON SHORTS BLACK 46.5
MASCOT 22149 CUSTOMIZED SHORTS LIGHT FOREST GREEN/FOREST GREEN 33.5