Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
"REGATTA TRJ332 800 ACTION SHORTS BLACK 34"""
"REGATTA TRJ332 800 ACTION SHORTS BLACK 34"""
Shorts Regatta
References
regatta:
TRJ332 800 034
rubix:
2582308
ean:
5051513079453
Technical specifications
Colour
black
Size
34
Main material
cotton/polyester
Product details
Technical specifications
Product details : "REGATTA TRJ332 800 ACTION SHORTS BLACK 34"""
Technical specifications
Attributes
Colour
black
Size
34
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.37
excl. VAT
/
Each
£
17.24
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ332 800 ACTION SHORTS BLACK 32"""
MASCOT 14149 ALTONA 3/4 TROUSERS W/H PCTS WHITE/DANTH 33.5
"REGATTA TRJ389 800 PRO CARGO SHORTS BLACK 30"""
MASCOT 22149 CUSTOMIZED SHORTS WHITE 35.5
MASCOT 00949 LIDO SHORTS ROYAL/NAVY 42.5
MASCOT 14249 ALTONA 3/4 TROUSERS W/H PCTS DNAVY 42.5
MASCOT 18349 UNIQUE SHORTS WHITE/DANTH 28
MASCOT 18349 UNIQUE SHORTS WHITE/DANTH 44.5
MASCOT 22149 CUSTOMIZED SHORTS BLACK 32.5
MASCOT 18048 ACCELERATE LADIES SHORTS DNAVY 6
MASCOT 22149 CUSTOMIZED SHORTS WHITE 40.5
MASCOT 22149 CUSTOMIZED SHORTS DARK SAND/STONE GREY 46.5
MASCOT 22149 CUSTOMIZED SHORTS LIGHT FOREST GREEN/FOREST GREEN 29.5
MASCOT 22149 CUSTOMIZED SHORTS DARK SAND/STONE GREY 44.5
MASCOT 12049 STUTTGART SHORTS ROYAL/DNAVY 34.5