Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ600R PRO ACTION TROUSERS NAVY 46"" R"
"REGATTA TRJ600R PRO ACTION TROUSERS NAVY 46"" R"
Workwear trousers Regatta
References
regatta:
TRJ600 R 540 046
rubix:
206A7679
ean:
5057538109816
Technical specifications
Colour
navy
Size
46r
Main material
cotton/polyester
Product details
Technical specifications
Product details : "REGATTA TRJ600R PRO ACTION TROUSERS NAVY 46"" R"
Technical specifications
Attributes
Colour
navy
Size
46r
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.76
excl. VAT
/
Each
£
23.71
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS BLACK 42"" S"
REGATTA TRJ424R WMS ADA HOLSTER TROUSERS BLACK 18 R
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 44.5T
ORN 2500 CONDOR COMBAT TROUSER NAVY 46S
MASCOT 17031 ADVANCED TROUSERS W/H PCTS BLACK 50.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY 32.5T
MASCOT 17031 ADVANCED TROUSERS W/H PCTS BLACK 42.5S
HELLYHAN 77408_990-C64 OXFORD 4X CARGO PANT BLACK W47
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 54.5T
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 31.5T
MASCOT 13579 BERKELEY TROUSERS W/T PCTS ROYAL 32.5T
"REGATTA TRJ500L PRO CARGO TROUSERS BLACK 28"" T"
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK RED 42S
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS ROYAL/DNAVY 34.5T
ORN SP2500 SPECIALLY MADE BALLISTIC CARGO TROUSER NAVY 32IN LONG