Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIAS 58466 NO ENTRY FLOOR SIGN 400MM
CALEDONIAS 58466 NO ENTRY FLOOR SIGN 400MM
Warning sign Caledonia Signs
References
caledonia signs:
58466
rubix:
218A5565
Product details
Technical specifications
Product details : CALEDONIAS 58466 NO ENTRY FLOOR SIGN 400MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.30
excl. VAT
/
Each
£
38.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 26218G DANGER KEEP CLEAR (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 58196 FRAGILE GLASS THIS WAY UP SELF ADHESIVE LABELS 75X100MM
SPARTEX 14207M DANGER DEEP WATER (600X200MM) 1: RIGID PLASTIC
SPARTEX 59788 DANGER 400 VOLTS ROLL OF 100 LABELS 40X50MM
SPARTEX 14013E DANGER OF DEATH (200X150MM) 1: RIGID PLASTIC
SPARTEX 26007H DRINKING WATER (300X250MM) 2: SELF ADHESIVE VINYL
SPARTEX 85003G EYE PROTECTION MUST BE WORN (300X100MM) QUICK-FIX RIGI
SPARTEX 56083 FIRST AIDERS ARE (SPACE FOR 3) ADAPT-A-SIGN 215X310MM
SPARTEX 25439H WEARING OF SEATBELTS C/W SYMBOLS (300X250MM) SA VINYL
SPARTEX 55769 ONE WAY, ARROW RIGHT, SITE SAVER SIGN 600X400
SPARTEX 16035K GAS MAINS SHUT OFF VALVE KEEP CLEAR (400X300MM) RGD
SPARTEX 23202P NO UNAUTHORISED PERSONS ALLOWED BEYOND THIS POINT (600
SPARTEX 23208M NO ACCESS FOR PEDESTRIANS (600X200MM)S/A VINYL
SPARTEX 16204Q DANGER HIGHLY FLAMMABLE NO SMOKING NO NAKED LIGHTS (60
SPARTEX 26270K DANGER ASBESTOS DO NOT DISTURB MATERIAL REPORT DAMAGE