Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA15029H ATTENTION VISITORS CORONAVIRUS SIGN 300X250MMRP
CALEDONIA15029H ATTENTION VISITORS CORONAVIRUS SIGN 300X250MMRP
Warning sign Caledonia Signs
References
caledonia signs:
15029H
rubix:
219A3130
Product details
Technical specifications
Product details : CALEDONIA15029H ATTENTION VISITORS CORONAVIRUS SIGN 300X250MMRP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.35
excl. VAT
/
Each
£
17.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 14219F FRAGILE ROOF SYMBOL (200X200MM) 1: RIGID PLASTIC
SPARTEX 24516F COMPRESSED GAS 2 (200X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 25010M USE EAR PROTECTORS IN THIS AREA (600X200MM) SA VINYL
SPARTEX 14298K CAUTION FORKLIFT TRUCKS OPERATING (ENGLISH/POLISH) (40
SPARTEX 15452M HIGH VISIBILITY JACKETS MUST BE WORN(600X200MM)RGD
SPARTEX 58147 250 S/A LABELS 50X50MM GHS LABEL - HEALTH HAZARD
SPARTEX 24246G CAUTION OVERHEAD HAZARD (300X100MM)S/A VINYL
SPARTEX 13618E NO OUTDOOR FOOTWEAR (200X150MM) 1: RIGID PLASTIC
SPARTEX 58541 CAUTION FORKLIFT TRUCKS IN OPERATING (SELF STANDING FOL
SPARTEX 15223M NOISE LEVEL 80DB(A) & 85DB(A) EAR PROTECTORS AVAILABLE
SPARTEX 14490K WARNING HIGHLY FLAMMABLE (400X300MM) 1: RIGID PLASTIC
SPARTEX 58128 DSEAR POSTER (DANGEROUS SUBSTANCES & EXPLOSIVE)
SPARTEX 55901 FIRST AID WORKPLACE 420X594MM POSTER 5: MISCELLANEOUS
SPARTEX 16025F EMERGENCY SHOWER SYMBOL (200X200MM) 1: RIGID PLASTIC
SPARTEX 14257P CAUTION RAMP (600X400MM) 1: RIGID PLASTIC