Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIAS 18424K COVID 19 - SHOP WINDOW SIGN 300X400MMRP
CALEDONIAS 18424K COVID 19 - SHOP WINDOW SIGN 300X400MMRP
Warning sign Caledonia Signs
References
caledonia signs:
18424K
rubix:
219A3137
Product details
Technical specifications
Product details : CALEDONIAS 18424K COVID 19 - SHOP WINDOW SIGN 300X400MMRP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.11
excl. VAT
/
Each
£
21.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 58760 NO ENTRY SYMBOL FLOOR GRAPHIC 400MM DIA
SPARTEX 17122H WE RESTRICT THE SALE OF HIGH CAFFEINE DRINKS TO CUSTOM
SPARTEX 26023H FIRST AIDERS ARE (SPACE FOR 3) (300X250MM) SA VINYL
SPARTEX 86019H FIRST AID(300X250MM)QUICK-FIX RGDPVC WITH SAV BACKING
SPARTEX 14533G DANGER HAZARDOUS AREAS DO NOT ENTER (300X100MM) RGD
SPARTEX 16215P WARNING GUARD DOGS ON PATROL KEEP OUT(600X400MM)RGD
BEAVERSWOOD NO PEDESTRIANS SYMBOL FLOOR SIGN 430MM DIAFM24
SPARTEX 59191 OFFICE VISUAL IMPACT SIGN 5MM ACRYLIC 450X150MM C/
SPARTEX 58513 CAUTION MEN AT WORK (SELF STANDING FOLDING SIGN)
SPARTEX 25452M HIGH VISIBILITY JACKETS MUST BE WORN (600X200MM) SELF
SPARTEX 54030 LIFTING LABELS CAUTION 20-50KG ROLL OF 500 50X50MM
SPARTEX 14427M DANGER LPG HIGHLY FLAMMABLE (600X200MM) R/PLASTIC
SPARTEX 14229E CAUTION SLIPPERY WHEN WET (200X150MM) R/PLASTIC
SPARTEX 16012G FIRST AID LEFT SYMBOL (300X100MM) 1: RIGID PLASTIC
SPARTEX 26217G DANGER KEEP AWAY (300X100MM) 2: SELF ADHESIVE VINYL