• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Personal protective equipment(46,343)
  • Hygiene(1,388)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,767)
  • Aid and Fire safety(136)
  • Environment(787)
  • First aid(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Sign
CALEDONIA18426P CORONAVIRUSSTOP THE SPREAD SIGN 400X600MMRP

CALEDONIA18426P CORONAVIRUSSTOP THE SPREAD SIGN 400X600MMRP

Sign Caledonia Signs

See technical information
References
Caledonia Signs:18426P
Rubix:219A3141
brand logo
brand logo

Product details : CALEDONIA18426P CORONAVIRUSSTOP THE SPREAD SIGN 400X600MMRP


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 18.00 excl. VAT
/ Each
£ 21.60 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BEAVERSWOOD ARROW FLOOR SIGNAL 90MM PACK OF 100SPARTEX 12085E EMERGENCY EVACUATION LIFT (200X150MM) R/PLASTICSPARTEX 11032E FIRE POINT NUMBER (200X150MM) 1: RIGID PLASTICSPARTEX 24320M WARNING ARC FLASH AND SHOCK HAZARD APPROPRIATE PPE ANDSPARTEX 13410M DO NOT OPERATE (600X200MM) 1: RIGID PLASTICSPARTEX 14207E DANGER DEEP WATER (200X150MM) 1: RIGID PLASTICSPARTEX 17533M CARS PARKED HERE WITHOUT AUTHORISATION WILL BE CLAMPEDSPARTEX 56383 ROLL TOP - WARNING CONSTRUCTION SITE KEEP OUTSPARTEX 11051H FIRE ALARM WARNING ONLY TO BE OPERATED IN EMERGENCY (3SPARTEX 58811 FIRE EXIT UP FLOOR GRAPHIC 600X200MM 5: MISCELLANEOUSSPARTEX 54051 DANGER 415 VOLTS <-EXISTS BETWEEN-> SHEET OF 25 LASPARTEX 14205GDANGER STOP/LOOK/LISTEN BEWARE OF TRUCKS(300X100MM)SPARTEX 24247G CAUTION PAINT STORE (300X100MM) 2 SELF ADHESIVE VINYLSPARTEX 15016GSAFETY HELMETS MUST BE WORN IN THIS AREA(300X100MM)SPARTEX 58302 EMERGENCY LIGHT UNIT OVERLAY FOR FLUORESCENT BULB
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap