Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
CALEDONIA54992 CORONAVIRUS FLU POSTER SYNTHETIC PAPER 594X420MM
CALEDONIA54992 CORONAVIRUS FLU POSTER SYNTHETIC PAPER 594X420MM
Informational sign Caledonia Signs
References
caledonia signs:
54992
rubix:
219A3146
Product details
Technical specifications
Product details : CALEDONIA54992 CORONAVIRUS FLU POSTER SYNTHETIC PAPER 594X420MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.67
excl. VAT
/
Each
£
26.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 59122 FIRE DOOR KEEP SHUT 76MM DIA BRASS SIGN
SPARTEX 12001L FIRE EXIT - UP AND LEFT (450X150MM) 1: RIGID PLASTIC
SPARTEX 15630H PRINTER - DO'S & DONT'S (300X250MM) 1: RIGID PLASTIC
SPARTEX 26030H EMERGENCY SPILL KIT (300X250MM) 2 SELF ADHESIVE VINYL
SPARTEX 31246E FIRE BLANKET IDENTIFICATION(200X150MM)PHOTOESCENT RGD
SPARTEX 22107G FIRE EXIT - FOR EMERGENCY USE HTM(300X100MM)SA VINYL
SPARTEX 58758 SIGN FRAME 750X750MM - 300MM LEGS5: MISCELLANEOUS
BEAVERSWOOD SELF ADHESIVE LETTER G 140 X 230MM 1 PER CARD PACK OF 5
SPARTEX 21221D HOSE REEL IDENTIFICATION (100X150MM)S/A VINYL
SPARTEX 51035 YOUR FIRE WARDENS ARE SPACE FOR 5 ADAPT-A-SIGN 215X310
SPARTEX 25462K NO SMOKINGOUTSIDE THE SCHOOL GATES(400X300MM)SA VINYL
SPARTEX 56586 VERGE SIGN - DIVERSION RIGHT 450X150MM (POST 800MM)
SPARTEX 42004M FIRE EXIT - RIGHT (600X200MM) PHOTOESCENT S/A VINYL
SPARTEX 23086G NO SMOKING NO ELECTRONIC CIGARETTES (300X100MM) SELF A
SPARTEX 58909 CAUTION PEDESTRIAN AREA PROCEED WITH FLOOR GRAP