• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(787)
  • First aid(103)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Sign
CALEDONIA14999H ATTENTION ALL STAFF AND VISITORS400X600MM RP

CALEDONIA14999H ATTENTION ALL STAFF AND VISITORS400X600MM RP

Attention all staff

See technical information
References
Caledonia Signs:14999H
Rubix:219A3152
brand logo
brand logo

Product details : CALEDONIA14999H ATTENTION ALL STAFF AND VISITORS400X600MM RP


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 26041H SPILL KIT NON-AGGRESSIVE FLUIDS (300X250MM) SA VINYLSPARTEX 14245M DANGER MEN WORKING ON PLANT (600X200MM) R/PLASTICSPARTEX 15247P WHEN REVERSING ENSURE PROPERLY TRAINED BANKSMAN AVAILASPARTEX 11629B AUTOMATIC FIRE DOOR KEEP CLEAR (80X80MM) R/PLASTICSPARTEX 15605G FOOD PRODUCTION AREA PPE GARMENTS MUST BE WORN (300X10SPARTEX 73201P NO ADMITTANCE TO UNAUTHORISED PERSONNEL(600X400MM)POLYSPARTEX 13209GNO ADMITTANCE WITHOUT PROTECTIVE CLOTHING(300X100MM)SPARTEX 16005A EMERGENCY STOP (WHITE/RED) (100X75MM) R/PLASTICSPARTEX 17598N PLEASE DO NOT PARK HERE (400X400MM) 1: RIGID PLASTICSPARTEX 83002E THIS IS A NO SMOKING AREA (200X150MM) QUICK-FIX RIGIDSPARTEX 17046G STORES (300X100MM) 1: RIGID PLASTICSPARTEX 24479E DANGER EXPLOSIVE ATMOSPHERE (200X150MM) SA VINYLSPARTEX 56354 RED LORRY MARKING CONTOUR TAPE 51X50M CURTAIN VEHICLESPARTEX 32049G PUSH PAD TO OPEN (300X100MM) 3 PHOTOLUMINESCENT RIGIDSPARTEX 41616B FIRE DOOR KEEP CLOSED (80X80MM) PHOTOESCENT S/A VINYL
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap