Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA15165H BUSINESS OPEN FOLLOW NHS GUIDELINES 300X250MM RP
CALEDONIA15165H BUSINESS OPEN FOLLOW NHS GUIDELINES 300X250MM RP
Warning sign Caledonia Signs
References
caledonia signs:
15165H
rubix:
219A3159
Product details
Technical specifications
Product details : CALEDONIA15165H BUSINESS OPEN FOLLOW NHS GUIDELINES 300X250MM RP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.12
excl. VAT
/
Each
£
10.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 13631M CONSUMPTION OF FOOD OR DRINK IS FORBIDDEN IN THIS AREA
SPARTEX 56392 STARTER PACK 35: MISCELLANEOUS
SPARTEX 24439E GAS CYLINDER FULL (200X150MM) 2: SELF ADHESIVE VINYL
SPARTEX 15455G REFER TO INSTRUCTIONS BEFORE OPERATING THIS MACHINE (3
SPARTEX 23201G NO ADMITTANCE TO UNAUTHORISED PERSONNEL (300X100MM) SE
SPARTEX 83202K NO UNAUTHORISED PERSONS ALLOWED BEYOND THIS POINT (400
CALEDONIA28431H LIFT DISTANCING SIGN MAXIMUM 4 PEOPLE 250X300MM SAV
SPARTEX 13403M NO UNAUTHORISED PERSON MAY OPERATE THIS MACHINE (600X2
SPARTEX 86007E DRINKINGWATER(200X150MM)QUICK-FIX RGDPVC WITH SAVBACK
SPARTEX 23609G EMPLOYEES ARE FORBIDDEN TO RIDE ON LIFT (300X100MM) SE
SPARTEX 25411F ADJUSTABLE GUARDS SYMBOL (200X200MM)S/A VINYL
SPARTEX 85010K USE EAR PROTECTORS IN THIS AREA (400X300MM) QUICK-FIX
SPARTEX 13674K NO DOG FOULING IT IS AN OFFENCE NOT TO CLEAN UP AFTER
SPARTEX 13213K NO ENTRY (400X300MM) 1: RIGID PLASTIC
SPARTEX 14533M DANGER HAZARDOUS AREAS DO NOT ENTER (600X200MM) RGD