Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA18430K HELP STOP THE SPREAD STAY APART 300X400MMRP
CALEDONIA18430K HELP STOP THE SPREAD STAY APART 300X400MMRP
Warning sign Caledonia Signs
References
caledonia signs:
18430K
rubix:
219A3174
Product details
Technical specifications
Product details : CALEDONIA18430K HELP STOP THE SPREAD STAY APART 300X400MMRP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.48
excl. VAT
/
Each
£
13.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 24268M DANGER HAZARDOUS SUBSTANCES WEAR PPE (600X200MM) SELF
CALEDONIAS 14997K ATTENTION ALL VISITORS400X300MMRP
SPARTEX 25497E NO PETS ALLOWED GUIDE DOGS AND ASSISTANCE ANIMALS WELC
SPARTEX 16223M WARNING DANGEROUS SITE KEEP OUT (600X200MM) R/PLASTIC
SPARTEX 23242E EMPLOYEES ONLY (200X150MM) 2: SELF ADHESIVE VINYL
SPARTEX 25236E WEAR GLOVES (200X150MM) 2: SELF ADHESIVE VINYL
SPARTEX 21721K WARNING CCTV IN OPERATION (400X300MM)S/A VINYL
SPARTEX 57984 HANDI GARD 3 PANELS 900X800MM EACH5: MISCELLANEOUS
SPARTEX 14005G DANGER 11000 VOLTS (300X100MM) 1: RIGID PLASTIC
SPARTEX 83213E NO ENTRY (200X150MM) QUICK-FIX RGD PVC WITH SAV BACK
SPARTEX 16221G CAUTION ALL GUARDS MUST BE IN POSITION BEFORE STARTING
SPARTEX 15216M HIGH VISIBILITY JACKETS MUST BE WORN BEYOND THIS POINT
SPARTEX 58541 CAUTION FORKLIFT TRUCKS IN OPERATING (SELF STANDING FOL
SPARTEX 16504M WARNING MOVING VEHICLES (600X200MM) 1: RIGID PLASTIC
SPARTEX 58143 250 S/A LABELS 50X50MM GHS LABEL - EXPLOSIVE