Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA18431K LIFT DISTANCING SIGN MAXIMUM 4 PEOPLE 300X400MM RP
CALEDONIA18431K LIFT DISTANCING SIGN MAXIMUM 4 PEOPLE 300X400MM RP
Warning sign Caledonia Signs
References
caledonia signs:
18431K
rubix:
219A3177
Product details
Technical specifications
Product details : CALEDONIA18431K LIFT DISTANCING SIGN MAXIMUM 4 PEOPLE 300X400MM RP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.48
excl. VAT
/
Each
£
13.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 16234Q EXPLOSIVE ATMOSPHERE LPG HIGHLY FLAMMABLE NO SMOKING/N
SPARTEX 55067 DANGER HIGH VOLTAGE ISOLATE ELSEWHERE D/S TAG PK OF 10
SPARTEX 59721 100 S/A LABELS 50X50MM WARNING EXCLAMATION
SPARTEX 13215E NO EXIT (200X150MM) 1: RIGID PLASTIC
SPARTEX 24515F OXIDISING AGENT DIAMOND (200X200MM)S/A VINYL
RELIANCE 4530 FIRST AID FOR BURNS POSTER LAMINATED 420MM X 594MM
SPARTEX 24425E DANGEROUS SUBSTANCES (200X150MM)SELF ADHESIVE VINYL
SPARTEX 51390 GTG FORKLIFT WORK PLATFORM INSPECTION POSTER 420X594MM
SPARTEX 14207K DANGER DEEP WATER (400X300MM) 1: RIGID PLASTIC
SPARTEX 14479G DANGER EXPLOSIVE ATMOSPHERE (300X100MM) R/PLASTIC
SPARTEX 24521G CAUTION SLOPING FLOOR (300X100MM)S/A VINYL
SPARTEX 16207Q DANGER LPG HIGHLY FLAMMABLE NO SMOKING NO NAKED LIGHTS
SPARTEX 15426K BATTERY CHARGING PRECAUTIONS (400X300MM) R/PLASTIC
SPARTEX 25005G EYE PROTECTION MUST BE WORN WHEN OPERATING MACHINE (30
SPARTEX 24494M DANGER RISK OF FALLING (600X200MM)S/A VINYL