Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIAS 28440N 2M DISTANCING SYMBOL400X400MMSAV
CALEDONIAS 28440N 2M DISTANCING SYMBOL400X400MMSAV
Warning sign Caledonia Signs
References
caledonia signs:
28440N
rubix:
219A3199
Product details
Technical specifications
Product details : CALEDONIAS 28440N 2M DISTANCING SYMBOL400X400MMSAV
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.01
excl. VAT
/
Each
£
15.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 25238H EYE PROTECTION MUST BE WORN (ENGLISH/POLISH) (300X250M
SPARTEX 16038K YOUR FIRST AIDER IS LOCATED (400X300MM) R/PLASTIC
SPARTEX 55903 FIRST AID HANDS 420X594MM POSTER5: MISCELLANEOUS
SPARTEX 25631B CAUTION ALLERGY WARNING THIS PRODUCT CONATINS ALLERGEN
SPARTEX 14410M CAUTION OXYGEN (600X200MM) 1: RIGID PLASTIC
SPARTEX 26202K PETROLEUM SPIRIT NO SMOKING NO NAKED LIGHTS (400X300MM
SPARTEX 24335G DANGER PEOPLE WORKING OVERHEAD (300X100MM) SA VINYL
SPARTEX 14449M DANGER ASBESTOS REMOVAL IN PROGRESS (600X200MM) RGD
SPARTEX 15203E HAND PROTECTION MUST BE WORN (200X150MM) R/PLASTIC
SPARTEX 16215M WARNING GUARD DOGS ON PATROL KEEP OUT(600X200MM)RGD
SPARTEX 16216G DANGER KEEP OUT (300X100MM) 1: RIGID PLASTIC
SPARTEX 16051K WATER MAINS SHUT OFF VALVE KEEP CLEAR(400X300MM)RGD
SPARTEX 16250G EAR PROTECTION ZONE NO ENTRY WITHOUT (3
SPARTEX 13633M DO NOT START MEN WORKING ON MACHINE (600X200MM) RGD
SPARTEX 15452G HIGH VISIBILITY JACKETS MUST BE WORN(300X100MM)RGD