Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIAS 58465 FACE THIS WAY FLOOR GRAPHIC 400MM DIA
CALEDONIAS 58465 FACE THIS WAY FLOOR GRAPHIC 400MM DIA
Warning sign Caledonia Signs
References
caledonia signs:
58465
rubix:
219A3201
Product details
Technical specifications
Product details : CALEDONIAS 58465 FACE THIS WAY FLOOR GRAPHIC 400MM DIA
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.59
excl. VAT
/
Each
£
36.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 13201K NO ADMITTANCE TO UNAUTHORISED PERSONNEL(400X300MM)
SPARTEX 24496M CAUTION LIMITED OVERHEAD HEIGHT (600X200MM) SA VINYL
SPARTEX 14543U GHS LABEL - TOXIC (100X100MM) 1: RIGID PLASTIC
SPARTEX 84209G CAUTION MIND THE STEP (300X100MM) QUICK-FIX RIGID PVC
SPARTEX 86404M WARNING CONSTRUCTION SITE KEEP OUT (600X200MM) QUICK-F
SPARTEX 16279Q CAUTION PEDESTRIAN AREA, SOUND HORN, DO NOT EXCEED 10M
SPARTEX 58536 CAUTION FEMALE OPERATIVE ON DUTY SELF STANDING FOLDING
SPARTEX 21714M WARNING ANTI CLIMB PAINT (600X200MM)S/A VINYL
SPARTEX 23631G CONSUMPTION OF FOOD OR DRINK IS FORBIDDEN IN THIS AREA
SPARTEX 14280E WARNING SUDDEN DROP (200X150MM) 1: RIGID PLASTIC
SPARTEX 16210G WARNING MEN AT WORK DO NOT SWITCH ON(300X100MM)RGD
SPARTEX 24544U CORROSIVE GHS LABEL (100X100MM) 2 SELF ADHESIVE VINYL
SPARTEX 58146 250 S/A LABELS 50X50MM GHS LABEL - COMPRESSED GAS
SPARTEX 24254G WARNING WHEN OPERATING KEEP FEET CLEAR OF TAILGATE EDG
SPARTEX 58519 CAUTION MEN AT WORK (FREE-STANDING FLOOR SIGN)