Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA 58467 MAINTAIN SAFE DISTANCE FLOOR GRAPHIC STRIP 1000X100MM
CALEDONIA 58467 MAINTAIN SAFE DISTANCE FLOOR GRAPHIC STRIP 1000X100MM
Warning sign Caledonia Signs
References
caledonia signs:
58467
rubix:
219A3202
Product details
Technical specifications
Product details : CALEDONIA 58467 MAINTAIN SAFE DISTANCE FLOOR GRAPHIC STRIP 1000X100MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.22
excl. VAT
/
Each
£
21.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 15634G CAUTION HIGH WINDS TAKE CARE WHEN OPENING DOOR (300X10
SPARTEX 24557U LQ DIAMOND (ADR 2011) (100X100MM)S/A VINYL
SPARTEX 14214M CAUTION TRIP HAZARD (600X200MM) 1: RIGID PLASTIC
SPARTEX 26404P WARNING CONSTRUCTION SITE KEEP OUT(600X400MM)SA VINYL
SPARTEX 26505G WARNING KEEP CLEAR OF LIFT (300X100MM) SA VINYL
SPARTEX 58533 CAUTION HAZARDOUS SPILL (SELF STANDING FOLDING SIGN)
SPARTEX 55078 LOCKOUT TAG - CAUTION EQUIPMENT LOCKED OUT 80X150 PK OF
SPARTEX 14013E DANGER OF DEATH (200X150MM) 1: RIGID PLASTIC
SPARTEX 17683G REVERSE PARKING ONLY (300X100MM) 1: RIGID PLASTIC
SPARTEX 24528Q WARNING FORKLIFT TRUCKS SOUND HORN(600X450MM)SA VINYL
SPARTEX 16444K NO HAT NO BOOTS NO VEST NO JOB (400X300MM) R/PLASTIC
SPARTEX 24211E WARNING BATTERY CHARGING IN PROGRESS (200X150MM) SELF
SPARTEX 58521 CAUTION TRIP HAZARD (FREE-STANDING FLOOR SIGN)
SPARTEX 16446G MESS ROOM (300X100MM) 1: RIGID PLASTIC
SPARTEX 58902 MAX LOAD CAPACITY 500KG UDL PER SHELF, 100X75 MAGNETIC