Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIAS 58565 CALEDONIADISTANCING 2M FOOTPRINTSFLOOR GRAPHIC 400MM
CALEDONIAS 58565 CALEDONIADISTANCING 2M FOOTPRINTSFLOOR GRAPHIC 400MM
Warning sign Caledonia Signs
References
caledonia signs:
58565
rubix:
219A3205
Product details
Technical specifications
Product details : CALEDONIAS 58565 CALEDONIADISTANCING 2M FOOTPRINTSFLOOR GRAPHIC 400MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.59
excl. VAT
/
Each
£
36.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 13210N NO ADMITTANCE SYMBOL (400X400MM) 1: RIGID PLASTIC
SPARTEX 11704K SECURITY NOTICE THESE PREMISES UNDER CONSTANT SURVEILL
SPARTEX 59177 PUSH ENGRAVED ALUMINIUM EFFECT PVC DOOR PLATE
SPARTEX 56400 ROLL TOP - SCAFFOLDING INCOMPLETE DO NOT USE
SPARTEX 14032Q WARNING VEHICLES REVERSING HIGH VIS CLOTHING MUST BE W
SPARTEX 25614P FOOD SAFETY CHECKLIST (600X400MM)S/A VINYL
SPARTEX 25496E NO DOGS EXCEPT GUIDE AND ASSISTANCE (200X150
SPARTEX 13208M NO ACCESS FOR PEDESTRIANS (600X200MM) R/PLASTIC
SPARTEX 14560M DANGER HOT WORKS AREA PERMIT TO WORK MUST BE OBTAINED
SPARTEX 14542U GHS LABEL - EXPLOSIVE (100X100MM) 1: RIGID PLASTIC
SPARTEX 58399 EAR PROTECTION MUST BE WORN - A5 SAV 5: MISCELLANEOUS
SPARTEX 14478F EXPLOSIVE (200X200MM) 1: RIGID PLASTIC
SPARTEX 26222M CAUTION LOADING AREA KEEP CLEAR (600X200MM) SA VINYL
SPARTEX 55065 DANGER EQUIPMENT UNSAFE DO NOT OPERATE D/S TAG PK OF 10
SPARTEX 14016K WARNING LASER BEAM (400X300MM) 1: RIGID PLASTIC