Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA58566 STAY CLEAR SAFE MIN OF2M FLOOR GRAPHIC 400MM
CALEDONIA58566 STAY CLEAR SAFE MIN OF2M FLOOR GRAPHIC 400MM
Warning sign Caledonia Signs
References
caledonia signs:
58566
rubix:
219A3206
Product details
Technical specifications
Product details : CALEDONIA58566 STAY CLEAR SAFE MIN OF2M FLOOR GRAPHIC 400MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.59
excl. VAT
/
Each
£
36.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 13215E NO EXIT (200X150MM) 1: RIGID PLASTIC
SPARTEX 59187 STAFF ONLY VISUAL IMPACT SIGN 5MM ACRYLIC 450X150M
SPARTEX 55138 COURTESY SIGN WITH BUNGEE TIES 810X610 EUROFLUTE
SPARTEX 24032Q WARNING VEHICLES REVERSING HIGH VIS CLOTHING MUST BE W
SPARTEX 25617H SAFE USE OF KNIVES (300X250MM) 2: SELF ADHESIVE VINYL
SPARTEX 15479P WELCOME TO OUR SCHOOL THIS IS A CHILD SAFE AREA (600X4
SPARTEX 23215E NO EXIT (200X150MM) 2: SELF ADHESIVE VINYL
SPARTEX 25018G SAFETY HELMETS MUST BE WORN BEYOND THIS POINT (300X100
SPARTEX 14520M WARNING PRESSURISED CYLINDER (600X200MM) R/PLASTIC
SPARTEX 26250M EAR PROTECTION ZONE NO ENTRY WITHOUT (6
SPARTEX 24490E WARNING HIGHLY FLAMMABLE (200X150MM)S/A VINYL
SPARTEX 58316 CAUTION MIND THE STEP - A5 RP5: MISCELLANEOUS
SPARTEX 55063 WARNING LOCKOUT TO BE REMOVED ETC.. DOUBLE SIDED SAFETY
SPARTEX 14016E WARNING LASER BEAM (200X150MM) 1: RIGID PLASTIC
SPARTEX 23653G DO NOT USE LIFT IN THE EVENT OF FIRE (300X100MM) SELF