• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(787)
  • First aid(103)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Sign
CALEDONIA 18438M SOCIAL DISTANCING IN OPERATION 600X200MM RP

CALEDONIA 18438M SOCIAL DISTANCING IN OPERATION 600X200MM RP

Social distancing

See technical information
References
Caledonia Signs:18438M
Rubix:219A3213
brand logo
brand logo

Product details : CALEDONIA 18438M SOCIAL DISTANCING IN OPERATION 600X200MM RP


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 10.40 excl. VAT
/ Each
£ 12.48 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 16279Q CAUTION PEDESTRIAN AREA, SOUND HORN, DO NOT EXCEED 10MBEAVERSWOOD FLOOR IDENTIFICATION MARKER YELLOW FMC/OSPARTEX 14215P CAUTION FORKLIFT TRUCKS OPERATING (600X400MM) RGDSPARTEX 15247P WHEN REVERSING ENSURE PROPERLY TRAINED BANKSMAN AVAILASPARTEX 21707F THESE DOORS ARE ALARMED (200X200MM)S/A VINYLSPARTEX 16412K SITE SAFETY STARTS HERE (400X300MM) 1: RIGID PLASTICSPARTEX 14207E DANGER DEEP WATER (200X150MM) 1: RIGID PLASTICSPARTEX 58559 CAUTION PEOPLE AT WORK (SELF STANDING FOLDING SIGN)SPARTEX 23243E NO ADMITTANCE TO UNAUTHORISED PERSONNEL (ENGLISH/POLISSPARTEX 21014H FIRE POINT (300X250MM) 2: SELF ADHESIVE VINYLSPARTEX 56589 VERGE SIGN - THANK YOU FOR VISITING PLEASE DRIVE CAREFUSPARTEX 22146G REFUGE POINT ARROW ON (300X100MM)S/A VINYLSPARTEX 24490K WARNING HIGHLY FLAMMABLE (400X300MM)S/A VINYLSPARTEX 56562 DIRECTION ARROW FORWARD CLASS RA1 600MMSPARTEX 22120L FIRE EXIT - ARROW UP LEFT HTM (450X150MM) SA VINYL
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap