Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIAS 55047 MASK SYMBOL 50MM DIA - SHEET OF 6
CALEDONIAS 55047 MASK SYMBOL 50MM DIA - SHEET OF 6
Warning sign Caledonia Signs
References
caledonia signs:
55047
rubix:
219A3257
Product details
Technical specifications
Product details : CALEDONIAS 55047 MASK SYMBOL 50MM DIA - SHEET OF 6
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.00
excl. VAT
/
Each
£
18.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 26034K ELECTRICAL MAINS SWITCH KEEP CLEAR(400X300MM)SA VINYL
SPARTEX 58534 AREA CLOSED FOR CLEANING (SELF STANDING FOLDING SIGN)
SPARTEX 55087 WARNING CONSTRUCTION SITE KEEP OUT BANNER C/W EYELETS (
SPARTEX 15019K SAFETY HELMETS AND FOOTWEAR MUST BE WORN (400X3
SPARTEX 59072 PULL 70X35MM ENGRAVED BRASS EFFECT PVC 5 MISCELLANEOUS
SPARTEX 14222N FORKLIFT SYMBOL (400X400MM) 1: RIGID PLASTIC
SPARTEX 24221F DANGER OF DEATH SYMBOL (200X200MM)S/A VINYL
SPARTEX 15408G NOW WASH YOUR HANDS (300X100MM) 1: RIGID PLASTIC
SPARTEX 15021G WEAR WELDING MASK (300X100MM) 1: RIGID PLASTIC
SPARTEX 14408G DANGER CHEMICALS (300X100MM) 1: RIGID PLASTIC
SPARTEX 16205Q DANGER FLAMMABLE LIQUID NO SMOKING NO NAKED LIGHTS (60
SPARTEX 17114G ENTRY IS PROHIBITED TO ANYONE SUSPECTED OF BEING UNDER
SPARTEX 58542 CAUTION TRAILING CABLES (SELF STANDING FOLDING SIGN)
SPARTEX 55763 NO REVERSING WITHOUT A BANKSMAN, SITE SAVER SIGN 600X40
SPARTEX 55736 EXIT, SITE SAVER SIGN 400X400MM (400X400MM)