Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA25207E MASKS MUST BE WORN WHEN WORKING HERE 200X150MMSAV
CALEDONIA25207E MASKS MUST BE WORN WHEN WORKING HERE 200X150MMSAV
Warning sign Caledonia Signs
References
caledonia signs:
25207E
rubix:
219A3276
Product details
Technical specifications
Product details : CALEDONIA25207E MASKS MUST BE WORN WHEN WORKING HERE 200X150MMSAV
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.67
excl. VAT
/
Each
£
4.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 15223G NOISE LEVEL 80DB(A) & 85DB(A) EAR PROTECTORS AVAILABLE
SPARTEX 25207K MASKS MUST BE WORN WHEN WORKING HERE (400X300MM) SELF
SPARTEX 15429G SWITCH OFF ALL MOBILE PHONES (300X100MM) R/PLASTIC
SPARTEX 86251G WARNING NOISE HAZARD EAR PROTECTION MUST BE WORN (300X
SPARTEX 14250GWARNINGSTAND CLEAR OF SUSPENDED LOADS(300X100MM)RGD
SPARTEX 83219G DO NOT CLIMB ON RACKING (300X100MM) QUICK-FIX RIGID PV
SPARTEX 15410N SOUND HORN SYMBOL (400X400MM) 1: RIGID PLASTIC
SPARTEX 26241A CAUTION LOCKED OUT FOR SAFETY (100X75MM) SA VINYL
SPARTEX 13666G WARNING DANGER OF CRUSHING (300X100MM) R/PLASTIC
SPARTEX 14511F RADIOACTIVE III DIAMOND (200X200MM) 1: RIGID PLASTIC
SPARTEX 24007G WARNING HIGH VOLTAGE CABLES OVERHEAD (300X100MM) SELF
SPARTEX 16245Q CAUTION LOCKOUT DEVICES MUST BE REMOVED BY AUTHORISED
SPARTEX 24517F NON FLAMMABLE GAS (200X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 16597Q SITE SAFETY - HIVIS, BOOTS, LIABLE FOR PROSECUTION, 5M
SPARTEX 58143 250 S/A LABELS 50X50MM GHS LABEL - EXPLOSIVE