Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA54995 HAVE YOU WASHED YOUR HANDS FLOOR GRAPHIC 600X200MM
CALEDONIA54995 HAVE YOU WASHED YOUR HANDS FLOOR GRAPHIC 600X200MM
Warning sign Caledonia Signs
References
caledonia signs:
54995
rubix:
219A3309
Product details
Technical specifications
Product details : CALEDONIA54995 HAVE YOU WASHED YOUR HANDS FLOOR GRAPHIC 600X200MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.37
excl. VAT
/
Each
£
38.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 26026U EMERGENCY EYEWASH SYMBOL (100X100MM)S/A VINYL
SPARTEX 15214M REPORT ALL ACCIDENTS IMMEDIATELY (600X200MM) RGD
SPARTEX 15614P FOOD SAFETY CHECKLIST (600X400MM) 1: RIGID PLASTIC
SPARTEX 15007F FACE SHIELD SYMBOL (200X200MM) 1: RIGID PLASTIC
SPARTEX 14243G CAUTION FORKLIFT TRUCKS HAVE PRIORITY OF WAY IN THIS A
SPARTEX 55067 DANGER HIGH VOLTAGE ISOLATE ELSEWHERE D/S TAG PK OF 10
SPARTEX 85413G SOUND HORN DRIVE SLOWLY (300X100MM) QUICK-FIX RIGID PV
SPARTEX 14021K WARNINGDRIVERS BEWARE OVERHEAD CABLES(400X300MM)RGD
SPARTEX 26027H FIRST AIDERS THE NEAREST AID BOX IS SITUATED (30
SPARTEX 24223K CAUTION WET FLOOR (400X300MM) 2: SELF ADHESIVE VINYL
SPARTEX 16409G SITE OFFICE ARROW LEFT (300X100MM) 1: RIGID PLASTIC
SPARTEX 14322G WARNING ARC FLASH AND SHOCK HAZARD DE-ENERGIZE UNIT BE
SPARTEX 14257G CAUTION RAMP (300X100MM) 1: RIGID PLASTIC
SPARTEX 16504G WARNING MOVING VEHICLES (300X100MM) 1: RIGID PLASTIC
SPARTEX 24493G CAUTION PEDESTRIANS (300X100MM) 2 SELF ADHESIVE VINYL