Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA 18447Q SANITISATION STATION INSTRUCTIONAL BOARD 600X450MM RP
CALEDONIA 18447Q SANITISATION STATION INSTRUCTIONAL BOARD 600X450MM RP
Warning sign Caledonia Signs
References
caledonia signs:
18447Q
rubix:
219A3331
Product details
Technical specifications
Product details : CALEDONIA 18447Q SANITISATION STATION INSTRUCTIONAL BOARD 600X450MM RP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.68
excl. VAT
/
Each
£
40.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 24216E CAUTION MIND YOUR HEAD (200X150MM)S/A VINYL
SPARTEX 16221G CAUTION ALL GUARDS MUST BE IN POSITION BEFORE STARTING
SPARTEX 26503G DANGER OPEN PIT (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 15237K WEAR MASKS (400X300MM) 1: RIGID PLASTIC
SPARTEX 14410G CAUTION OXYGEN (300X100MM) 1: RIGID PLASTIC
SPARTEX 24002G DANGER 110 VOLTS (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 15249E PROTECTIVE FOOTWEAR MUST BE WORN (ENGLISH/POLISH) (200
SPARTEX 15019E SAFETY HELMETS AND FOOTWEAR MUST BE WORN (200X1
SPARTEX 26424G DRYING ROOM (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 59767 DANGER 415 VOLTS ROLL OF 100 LABELS 40X50MM
SPARTEX 23213K NO ENTRY (400X300MM) 2: SELF ADHESIVE VINYL
SPARTEX 14018M DANGER LIVE WIRES OVERHEAD (600X200MM) R/PLASTIC
SPARTEX 26233K EXPLOSIVE ATMOSPHERE HIGHLY FLAMMABLE NO SMOKING/NAKED
SPARTEX 14320M WARNING ARC FLASH AND SHOCK HAZARD APPROPRIATE PPE AND
SPARTEX 24412G DANGER HARMFUL FUMES (300X100MM)SELF ADHESIVE VINYL