Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA28448K NEAREST SANITISATION STATION IS : 300X400MM SAV
CALEDONIA28448K NEAREST SANITISATION STATION IS : 300X400MM SAV
Warning sign Caledonia Signs
References
caledonia signs:
28448K
rubix:
219A3334
Product details
Technical specifications
Product details : CALEDONIA28448K NEAREST SANITISATION STATION IS : 300X400MM SAV
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.15
excl. VAT
/
Each
£
8.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 24206M DANGER STOP/LOOK/LISTEN BEWARE OF VEHICLES (600X200MM)
SPARTEX 26038K YOUR FIRST AIDER IS LOCATED (400X300MM) SA VINYL
BEAVERSWOOD HI VISIBILITY VESTS MUST BE WORN FLOOR SIGN 430MM DIAFM33
CALEDONIA 25027E PREVENT SPREAD TISSUES IN BINS PROVIDED 200X150MM SAV
SPARTEX 24019D NO UNAUTHORISED PERSON TO TOUCH THIS SWITCHGEAR (100X1
SPARTEX 58382 HIGH VISIBILITY JACKETS MUST BE WORN - A4 RP
SPARTEX 14460G WARNING YOU ARE ENTERING AN ESD PROTECTED AREA (300X10
SPARTEX 59081 STAFF ONLY SIGN 140X35MM ENGRAVED ALUMINIUM EFFECT PVC
SPARTEX 16417Q DANGER VEHICLE REVERSING (600X450MM) 1: RIGID PLASTIC
SPARTEX 84214G CAUTION TRIP HAZARD (300X100MM) QUICK-FIX RIGID PVC WI
SPARTEX 55907 FIRST AID RESUSCITATION FOR CHILDREN 420X594MM POSTER
SPARTEX 24492G WARNING STEEP STEPS (300X100MM) 2 SELF ADHESIVE VINYL
SPARTEX 14292Q DANGER QUARRY WORKINGS KEEP OUT (600X450MM) R/PLASTIC
SPARTEX 14020M DANGER BURIED CABLE (600X200MM) 1: RIGID PLASTIC
SPARTEX 15001E WEAR FACE SHIELD (200X150MM) 1: RIGID PLASTIC