Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
CALEDONIA 58449 SANITISATION STATION ARROW RIGHT-4MM FLUTED 300X400MM
CALEDONIA 58449 SANITISATION STATION ARROW RIGHT-4MM FLUTED 300X400MM
Informational sign Caledonia Signs
References
caledonia signs:
58449
rubix:
219A3338
Product details
Technical specifications
Product details : CALEDONIA 58449 SANITISATION STATION ARROW RIGHT-4MM FLUTED 300X400MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.10
excl. VAT
/
Each
£
14.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 21438E FIRE ACTION NOTICE (STAY PUT) FOR FLATS (200X150MM) SE
SPARTEX 21014H FIRE POINT (300X250MM) 2: SELF ADHESIVE VINYL
BEAVERSWOOD SELF ADHESIVE LETTER K 21 X 38MM 12 PER CARD PACK OF 5
SPARTEX 25442E DO NOT LEAVE VALUABLES IN CHANGING ROOMS (200X150MM) S
SPARTEX 25487E PLEASE FLUSH THE TOILET AFTER USE(200X150MM)SA VINYL
SPARTEX 32008M FIRE EXIT - DOWN (600X200MM) 3 PHOTOLUMINESCENT RIGID
SPARTEX 22056X FIRE EXIT - LEFT SYMBOL (200X100MM)S/A VINYL
SPARTEX 51037 YOUR FIRE WARDENS ARE SPACE FOR 3 ADAPT-A-SIGN 215X310
SPARTEX 11030E FIRE EXTINGUISHER DO NOT REMOVE (200X150MM) R/PLASTIC
SPARTEX 32165G DISABLED FIRE EXIT ARROW DOWN - INCLUSIVE DESIGN (300X
SPARTEX 58060 FIRE EXTINGUISHER CARRIED SAV ON FACE FOR WINDOW 300X50
SPARTEX 11026L FIRE POINT (450X150MM) 1: RIGID PLASTIC
SPARTEX 58811 FIRE EXIT UP FLOOR GRAPHIC 600X200MM 5: MISCELLANEOUS
SPARTEX 17028A PUSH (100X75MM) 1: RIGID PLASTIC
SPARTEX 31079G IN THE EVENT OF A FIRE LIFT THE COVER AND ACTIVATE ALA