Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA28450K SANITISATION STATION ARROW LEFT 300X400MMSAV
CALEDONIA28450K SANITISATION STATION ARROW LEFT 300X400MMSAV
Warning sign Caledonia Signs
References
caledonia signs:
28450K
rubix:
219A3340
Product details
Technical specifications
Product details : CALEDONIA28450K SANITISATION STATION ARROW LEFT 300X400MMSAV
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.15
excl. VAT
/
Each
£
8.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 25213G PROTECTIVE CLOTHING PROVIDED FOR YOUR SAFETY MUST BE W
SPARTEX 15476P WELCOME TO (ADD SCHOOL NAME/LOGO) PLEASE TREAT THIS AR
SPARTEX 25604E FOOD PRODUCTION AREA/PROTECTIVE CLOTHING/WASH HANDS (2
SPARTEX 57980 SLIPPERY SURFACE HAZARD CONE ROUND 500MM
SPARTEX 83212E ACCESS FORBIDDEN TO ALL UNAUTHORISED PERSONS (200X150M
SPARTEX 15402G PLACE ALL RUBBISH IN BINS PROVIDED (300X100MM) RGD
SPARTEX 25457M USE HANDRAIL (600X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 25007F FACE SHIELD SYMBOL (200X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 15414G KEEP LOCKED (300X100MM) 1: RIGID PLASTIC
SPARTEX 56339 DANGER PETROLEUM SPIRIT (MULTI-MESSAGE) 100X400MM
SPARTEX 23403G NO UNAUTHORISED PERSON MAY OPERATE THIS MACHINE (300X1
SPARTEX 16005E EMERGENCY STOP (WHITE/RED) (200X150MM) R/PLASTIC
SPARTEX 25601K WASH ONLY FOOD EQUIPMENT (400X300MM)S/A VINYL
SPARTEX 14321G WARNING ARC FLASH AND SHOCK HAZARD ISOLATE BEFORE OPEN
SPARTEX 59768 DANGER 240 VOLTS ROLL OF 100 LABELS 40X50MM