Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA 25028ECATCH IT COVER YOUR NOSE AND MOUTH 200X150MM SAV
CALEDONIA 25028ECATCH IT COVER YOUR NOSE AND MOUTH 200X150MM SAV
Warning sign Caledonia Signs
References
caledonia signs:
25028E
rubix:
219A3351
Product details
Technical specifications
Product details : CALEDONIA 25028ECATCH IT COVER YOUR NOSE AND MOUTH 200X150MM SAV
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.67
excl. VAT
/
Each
£
4.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 58387 DANGER ELECTRICITY - A4 SAV5: MISCELLANEOUS
SPARTEX 15207M MASKS MUST BE WORN WHEN WORKING HERE(600X200MM)RGD
SPARTEX 25614P FOOD SAFETY CHECKLIST (600X400MM)S/A VINYL
SPARTEX 26232G WARNING FRAGILE ROOF AREA DO NOT USE FOR STORAGE (300X
SPARTEX 23213K NO ENTRY (400X300MM) 2: SELF ADHESIVE VINYL
SPARTEX 16029H YOUR FIRST AIDERS ARE (300X250MM) 1: RIGID PLASTIC
SPARTEX 26018H FIRST AID FOR DEPARTMENT AVAILABLE FROM (300X250MM) SE
SPARTEX 25010M USE EAR PROTECTORS IN THIS AREA (600X200MM) SA VINYL
SPARTEX 23646G DO NOT JUMP FROM LOADING DOCK (300X100MM) SA VINYL
SPARTEX 26007A DRINKING WATER (100X75MM) 2: SELF ADHESIVE VINYL
SPARTEX 15610G HANDLERS OF FOOD MUST WASH HANDS AFTER TOILET (300X100
SPARTEX 83604F NOT DRINKING WATER (SYMBOL) (200X200MM) QUICK-FIX RIGI
BEAVERSWOOD WARNING NO MOBILE PHONES SYMBOL FLOOR SIGN 430MM DIAFM34
SPARTEX 26025F EMERGENCY SHOWER SYMBOL (200X200MM)S/A VINYL
SPARTEX 15225K EAR PROTECTORS ARE AVAILABLE ON REQUEST(400X300MM)