Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA 15945K 6S STEPS KEEP ALL AREAS CLEAN AND TIDY 400X300MM RP
CALEDONIA 15945K 6S STEPS KEEP ALL AREAS CLEAN AND TIDY 400X300MM RP
Warning sign Caledonia Signs
References
caledonia signs:
15945K
rubix:
219A3357
Product details
Technical specifications
Product details : CALEDONIA 15945K 6S STEPS KEEP ALL AREAS CLEAN AND TIDY 400X300MM RP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.11
excl. VAT
/
Each
£
21.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 15229A DO NOT FLUSH SANITARY PRODUCTS IN TOILET(100X75MM)
SPARTEX 26055A EMERGENCY STOP (WHITE/GREEN) (100X75MM) SA VINYL
SPARTEX 16222M CAUTION LOADING AREA KEEP CLEAR (600X200MM) R/PLASTIC
SPARTEX 26010G EMERGENCY TELEPHONE (300X100MM) 2 SELF ADHESIVE VINYL
SPARTEX 16022H FIRST AIDERS ARE (SPACE FOR 6) (300X250MM) R/PLASTIC
SPARTEX 59139 DISABLED SYMBOL 76MM DIA ALUMINIUM SIGN
SPARTEX 58317 CAUTION MIND THE STEP - A5 SAV5: MISCELLANEOUS
SPARTEX 25225H EAR PROTECTORS ARE AVAILABLE ON REQUEST (300X250MM) SE
SPARTEX 24290G DANGER HAZARDOUS WASTE HANDLE WITH CARE (300X100MM) SE
SPARTEX 14010K DANGER LIVE WIRES (400X300MM) 1: RIGID PLASTIC
SPARTEX 16432Q REVERSING PROHIBITED UNLESS UNDER DIRECTION (600X450MM
SPARTEX 58153 250 S/A LABELS 100X100MM GHS LABEL - TOXIC
SPARTEX 13666G WARNING DANGER OF CRUSHING (300X100MM) R/PLASTIC
SPARTEX 13407M FORKLIFT TRUCKS PROHIBITED BEYOND THIS POINT (600X200M
SPARTEX 14405G WARNING CORROSIVE (300X100MM) 1: RIGID PLASTIC