Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA18455W SITE SAFETY- USE STAIRS MAINTAIN 2M 900X600MMRP
CALEDONIA18455W SITE SAFETY- USE STAIRS MAINTAIN 2M 900X600MMRP
Warning sign Caledonia Signs
References
caledonia signs:
18455W
rubix:
219A3374
Product details
Technical specifications
Product details : CALEDONIA18455W SITE SAFETY- USE STAIRS MAINTAIN 2M 900X600MMRP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.63
excl. VAT
/
Each
£
41.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 14438F POISON (200X200MM) 1: RIGID PLASTIC
SPARTEX 14243M CAUTION FORKLIFT TRUCKS HAVE PRIORITY OF WAY IN THIS A
SPARTEX 14316M WARNING REMOTELY OPERATED MACHINERY (600X200MM) RGD
SPARTEX 24480K DANGER EXPLOSIVE ATMOSPHERE BS5499(400X300MM)SA VINYL
SPARTEX 15478K WELCOME TO OUR PLAYGROUND NOTICE (400X300MM) RGD
SPARTEX 15402G PLACE ALL RUBBISH IN BINS PROVIDED (300X100MM) RGD
SPARTEX 24434F FLAMMABLE GAS (200X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 15488M PLEASE KEEP LEFT AND HOLD THE HANDRAIL(600X200MM)RGD
SPARTEX 16434Q RESIDENTS AND OTHER USERS ARE WARNED ETC(600X450MM)
SPARTEX 14324G WARNING ARC FLASH AND SHOCK HAZARD DO NOT OPEN WITHOUT
SPARTEX 14525Q DANGER BIOHAZARD PROTECTIVE CLOTHING MUST BE WORN (600
SPARTEX 58801 SAFETY BOOTS FLOOR GRAPHIC 400MM DIA 5: MISCELLANEOUS
SPARTEX 25206F RESPIRATOR SYMBOL (200X200MM) 2: SELF ADHESIVE VINYL
SPARTEX UK-54328 54328 DANGER PEOPLE AT WORK - A4 RP5: MISCELLANEOUS
SPARTEX 55793 SITE SAFETY BOARD, DANGEROUS SITE, VISITORS, PPE, ACCES