Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
CALEDONIA 58455 SITE SAFETY USE STAIRS MAINTAIN 2M 4MM FLUTED 900X600
CALEDONIA 58455 SITE SAFETY USE STAIRS MAINTAIN 2M 4MM FLUTED 900X600
Informational sign Caledonia Signs
References
caledonia signs:
58455
rubix:
219A3375
Product details
Technical specifications
Product details : CALEDONIA 58455 SITE SAFETY USE STAIRS MAINTAIN 2M 4MM FLUTED 900X600
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.95
excl. VAT
/
Each
£
62.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 82011L EXIT ARROW LEFT(450X150MM)QUICK-FIX PVC WITH SAVBACK
SPARTEX 31218S FIRE BLANKET IDENTIFICATION(75X200MM)PHOTOESCENT RGD
SPARTEX 55635 DATA SECURITY POSTER - PRINTER RULES - 420X594MM SYNTHE
SPARTEX 31213E CAUTION IN THE EVENT OF FIRE - DO NOT USE THIS LIFT (2
SPARTEX 11452H HYDRAULIC SPRINKLER SYSTEM ID PLATE SIGN(300X250MM)
SPARTEX 23017B NO SMOKING SYMBOL (80X80MM) 2: SELF ADHESIVE VINYL
SPARTEX 16045H IN THE EVENT OF AN EMERGENCY SPILL (300X250MM) RGD
SPARTEX 11053H FIRE WARDENS ARE (3 NAMES, LOCATIONS AND NUMBERS) (300
SPARTEX 32033V FINAL FIRE EXIT - RIGHT (300X150MM) PHOTOESCENT RGD
SPARTEX 15419N HIVIS SYMBOL(400X400MM) 1: RIGID PLASTIC
SPARTEX 32057J FINAL EXIT - LEFT (400X200MM) PHOTOLUMINESCENT RIGID
SPARTEX 41429H FIRE ACTION AUTO DIAL WITHOUT LIFT (300X250MM) PHOTOLU
SPARTEX 11017C FIRE ALARM CALL POINT SYMBOL (150X150MM) R/PLASTIC
SPARTEX 41428E FIRE ACTION BRIGADE DIALLED AUTOMATICALLY WITH LIFT (2
SPARTEX 11429E FIRE ACTION AUTO DIAL WITHOUT LIFT (200X150MM) RGD