Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
CALEDONIA 58458 WHERE 2 MTR POLICY CANOT BE ACHIEVED-4MM FLUTE 900X600
CALEDONIA 58458 WHERE 2 MTR POLICY CANOT BE ACHIEVED-4MM FLUTE 900X600
Informational sign Caledonia Signs
References
caledonia signs:
58458
rubix:
219A3381
Product details
Technical specifications
Product details : CALEDONIA 58458 WHERE 2 MTR POLICY CANOT BE ACHIEVED-4MM FLUTE 900X600
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.95
excl. VAT
/
Each
£
62.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 42007L FIRE EXIT - STRAIGHT ON(450X150MM)PHOTOESCENT SAV
SPARTEX 21041B LAST TESTED (80X80MM) 2: SELF ADHESIVE VINYL
SPARTEX 57099 SURPRISINGLY COMMON ISN'T IT- MENTAL HEALTH POSTER 420X
SPARTEX 21054B SMOKE DOOR KEEP SHUT (80X80MM) 2: SELF ADHESIVE VINYL
SPARTEX 62142H ASSEMBLY POINT LEFT (300X250MM) 6: ALUMINIUM
SPARTEX 17046L STORES (450X150MM) 1: RIGID PLASTIC
SPARTEX 11077E FIRE DOOR DO NOT OBSTRUCT (200X150MM) R/PLASTIC
SPARTEX 12051G PUSH PAD TO OPEN (300X100MM) 1: RIGID PLASTIC
SPARTEX 21428E FIRE ACTION BRIGADE DIALLED AUTOMATICALLY WITH LIFT (2
SPARTEX 17009G LADIES (WITH SYMBOL) (300X100MM) R/PLASTIC
SPARTEX 23669S VEHICLE STICKER - NO SMOKING, MOBILE PHONE, DRINK/DRUG
SPARTEX 59239 MIRROR MESSAGE - THINK SAFETY, WEAR YOUR PPE 405X485MM
SPARTEX 12007L FIRE EXIT - STRAIGHT ON (450X150MM) 1: RIGID PLASTIC
SPARTEX 11221S HOSE REEL IDENTIFICATION (75X200MM) 1: RIGID PLASTIC
SPARTEX 82002G FIRE EXIT ARROW UP RIGHT (300X100MM) QUICK-FIX RIGID P