Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA 18460W REPORT TO OFFICE WASH HANDS DISINFECT900X600MM RP
CALEDONIA 18460W REPORT TO OFFICE WASH HANDS DISINFECT900X600MM RP
Warning sign Caledonia Signs
References
caledonia signs:
18460W
rubix:
219A3384
Product details
Technical specifications
Product details : CALEDONIA 18460W REPORT TO OFFICE WASH HANDS DISINFECT900X600MM RP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.63
excl. VAT
/
Each
£
41.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 23631G CONSUMPTION OF FOOD OR DRINK IS FORBIDDEN IN THIS AREA
SPARTEX 24492G WARNING STEEP STEPS (300X100MM) 2 SELF ADHESIVE VINYL
SPARTEX 59788 DANGER 400 VOLTS ROLL OF 100 LABELS 40X50MM
SPARTEX 16214M WARNING FRAGILE ROOF CRAWLING BOARDS OR LADDERS MUST B
SPARTEX 56082 FIRST AID BURNS AND SCALDS WALL PANEL 450X600MM
SPARTEX 26051K WATER MAINS SHUT OFF VALVE KEEP CLEAR (400X300MM) SELF
SPARTEX 24562M DANGER FLAMMABLE STORAGE AREA NO HOT WORKS PERMITTED (
SPARTEX 16459G WARNING BEWARE OF MOVING VEHICLES (300X100MM) RGD
SPARTEX 54065 RCD TEST SHEET OF 9 LABELS 100X75MM
CALEDONIA54998 MAINTAIN A 2 METRE DISTANCE FLOOR GRAPHIC 600X200MM
SPARTEX 25617H SAFE USE OF KNIVES (300X250MM) 2: SELF ADHESIVE VINYL
SPARTEX 14256F RADIATION SYMBOL (200X200MM) 1: RIGID PLASTIC
SPARTEX 15224K EAR PROTECTORS AVAILABLE FROM (400X300MM) R/PLASTIC
SPARTEX 14421K FLAMMABLE GAS (400X300MM) 1: RIGID PLASTIC
SPARTEX 24502F 1.4 DIAMOND (200X200MM) 2: SELF ADHESIVE VINYL