Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Absorbents
Absorbent kit
SPARTEX BBMMWB80 80L MAINTENANCE SPILL KIT IN 2 WHEELED
SPARTEX BBMMWB80 80L MAINTENANCE SPILL KIT IN 2 WHEELED
Absorbent kit Spartex
References
spartex:
UK-BBMMWB80
rubix:
225A8150
Product details
Technical specifications
Product details : SPARTEX BBMMWB80 80L MAINTENANCE SPILL KIT IN 2 WHEELED
All spill kits come equipped with a range of absorbent formats depending on the size of kit.
Ranging from absorbent pads, socks, pillows and hazardous waste bags & ties.
A one stop package for a quick and effective response to a spill.
Technical specifications
Attributes
Absorption capacity
80
l
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
188.95
excl. VAT
/
Each
£
226.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX BBHMSB1200 MAINTENANCE 1200L SPILL KIT IN STATIC BIN
SPARTEX BBMMCT25 MAINTENANCE 25L SPILL KIT IN CLIP TOP BAG
SPARTEX BBMORF360 360L OIL ONLY REFILL
SPARTEX BBMCRFGB240 240L CHEMICAL REFILL FOR GRIT BIN
SPARTEX BBMOSB90 OIL ONLY 90L SPILL KIT IN STATIC BIN
SPARTEX BBHRFSB1200 1200L MAINTENANCE REFILL FOR STATIC BIN
SPARTEX H1290030 30L OIL & FUEL TANKER SPILL KIT IN CLIP TOP
3M TF2001 OIL SORBENT MULTI-FORMAT 120MMX15.2M PK3
SPARTEX BBHCSKSB1200 CHEMICAL 1200L SPILL KIT IN STATIC BIN
SPARTEX BBMMRFSB350 350L MAINTENANCE REFILL FOR STATIC BIN
SPARTEX BBMMCB35 MAINTENANCE 35L SPILL KIT IN CUBE BAG
SPARTEX BBMOVB70 OIL ONLY 70L SPILL KIT IN VINYL BAG
ECOSPILL RUBH050800 ABSORBENT SPILL KIT 800 LTR 4 WHEEL BIN OIL & DR
SPARTEX 845691 G-ANTI-POLLUTION EMERGENCY SPILL KIT ABSORPTION CAP L 1
SPARTEX BBHORFSB1200 1200L OIL ONLY REFILL FOR STATIC BIN