Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Absorbents
Absorbent kit
SPARTEX M1280010 10L MAINTENANCE FORKLIFT TRUCK SPILL KIT
SPARTEX M1280010 10L MAINTENANCE FORKLIFT TRUCK SPILL KIT
Absorbent kit Spartex
References
spartex:
UK-M1280010
rubix:
225A8246
Product details
Technical specifications
Product details : SPARTEX M1280010 10L MAINTENANCE FORKLIFT TRUCK SPILL KIT
All spill kits come equipped with a range of absorbent formats depending on the size of kit.
Ranging from absorbent pads, socks, pillows and hazardous waste bags & ties.
A one stop package for a quick and effective response to a spill.
Technical specifications
Attributes
Absorption capacity
10
l
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.27
excl. VAT
/
Each
£
60.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX BBMCRF240 240L CHEMICAL REFILL
SPARTEX BBMMSB240 MAINTENANCE 240L SPILL KIT IN GRIT BIN
SPARTEX BBMORF360 360L OIL ONLY REFILL
SPARTEX BBMOSB350 OIL ONLY 350L SPILL KIT IN STATIC BIN
SPARTEX BBHCRF660 660L CHEMICAL REFILL FOR 4 WHEELED BIN
SPARTEX BBMOCB35 OIL ONLY 35L SPILL KIT IN CUBE BAG
SPARTEX BBHOSB1200 OIL ONLY 1200L SPILL KIT IN STATIC BIN
SPARTEX BBMCRF90 90L CHEMICAL REFILL
SPARTEX BBMOWB240 OIL ONLY 240L SPILL KIT IN 2 WHEELED BIN
SPARTEX BBMCRF80 80L CHEMICAL REFILL
ECOSPILL RUBM020030 ABSORBENT SPILL KIT 30 LITRE CLIP TOP BAG MAINT
SPARTEX BBMOWB660 OIL ONLY 660L SPILL KIT IN 4 WHEELED BIN
SPARTEX BBMORFGB240 240L OIL ONLY REFILL FOR GRIT BIN
SPARTEX BBMOCT10 OIL ONLY 10L SPILL KIT IN CLIP TOP BAG
SPARTEX BBMMWB240 MAINTENANCE 240L SPILL KIT IN 2 WHEELED BIN