SPARTEX SFL516134ZRX FLAM LIQUID STORE FLOOR CHESTS 510.610.340 RED
Safety cabinet Spartex
See technical informationReferences
Spartex:UK-SFL516134ZRX
Rubix:224A8954
Manufacturer :SFL516134ZRX

Product details : SPARTEX SFL516134ZRX FLAM LIQUID STORE FLOOR CHESTS 510.610.340 RED
The Flammable Liquid Cupboard range offers safe and secure storage for flammable chemicals within the workplace. A robust cupboard suitable for all environments with warning labels supplied as standard. Available with floor cupboards, floor chests and mobile versions.
Technical specifications
Attributes
| Height | 510 mm |
|---|---|
| Width | 610 mm |
| Depth | 340 mm |
Show UNSPSC/ECL@SS
£ 440.16 excl. VAT
/ Each
£ 528.19 incl. VAT
- Delivery usually within ( 16 ) days
