SPARTEX 21009K FIRE EXTINGUISHER KEEP CLEAR (400X300MM) SA VINYL


Informational sign Spartex

References
spartex:UK-21009K
rubix:224A6925
manufacturer :21009K
brand logo
brand logo
Technical specifications
Modelself adhesive vinyl
See all Specifications

Product details : SPARTEX 21009K FIRE EXTINGUISHER KEEP CLEAR (400X300MM) SA VINYL


Under the Regulatory Reform - Fire Safety) Order 2005, any non-automatic- Fire fighting equipment should be identified with an appropriate sign. The signs should be positioned and designed in accordance with BS EN ISO 7010:2020 to ensure maximum levels of comprehension.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelself adhesive vinyl
Length400 mm
Width300 mm
Show UNSPSC/ECL@SS
£ 11.28 excl. VAT
/ Each
£ 13.54 incl. VAT
  • Usually arrives within 14 working days