SPARTEX 11612B CLOSE THIS DOOR AT NIGHT (80X80MM) 1: RIGID PLASTIC

Sign Spartex

See technical information
References
Spartex:UK-11612B
Rubix:224A7307
Manufacturer :11612B
brand logo
Technical specifications
Modelrigid plastic
See all Specifications

Product details : SPARTEX 11612B CLOSE THIS DOOR AT NIGHT (80X80MM) 1: RIGID PLASTIC


Every fire door should have an appropriate "Fire door" sign fitted. Where doors can be used from either side a sign is required on both sides. Doors which open on to a fire escape corridor should be locked shut and signed accordingly.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelrigid plastic
Length80 mm
Width80 mm
Show UNSPSC/ECL@SS
£ 2.39 excl. VAT
/ Each
£ 2.87 incl. VAT
  • Usually arrives within 14 working days