SPARTEX 32155X ARROW DOWN LEFT INTERMEDIATE MARKER (200X100MM) PHOTOL


Informational sign Spartex

References
spartex:UK-32155X
rubix:224A9641
manufacturer :32155X
brand logo
brand logo
Technical specifications
ModelPhotoluminescent Rigid
See all Specifications

Product details : SPARTEX 32155X ARROW DOWN LEFT INTERMEDIATE MARKER (200X100MM) PHOTOL


In line with BS 16069, these signs should be used to continuously reinforce the exit message every five to ten metres
They should not be used in isolation instead of ISO 7010 signs




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.

Technical specifications


Attributes
ModelPhotoluminescent Rigid
Length200 mm
Width100 mm
Show UNSPSC/ECL@SS
£ 5.98 excl. VAT
/ Each
£ 7.18 incl. VAT
  • Usually arrives within 14 working days