SPARTEX 25462E NO SMOKINGOUTSIDE THE SCHOOL GATES(200X150MM)SA VINYL
Sign Spartex
See technical informationReferences
Spartex:UK-25462E
Rubix:225A0117
Manufacturer :25462E

Product details : SPARTEX 25462E NO SMOKINGOUTSIDE THE SCHOOL GATES(200X150MM)SA VINYL
Prohibition signs relating to smoking and naked lights
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | self adhesive vinyl |
|---|---|
| Length | 200 mm |
| Width | 150 mm |
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
- Usually arrives within 14 working days
