SPARTEX 11770E DO NOT FEED THE GULLS (200X150MM) 1: RIGID PLASTIC


Informational sign Spartex

References
spartex:UK-11770E
rubix:225A0150
manufacturer :11770E
brand logo
brand logo
Technical specifications
Modelrigid plastic
See all Specifications

Product details : SPARTEX 11770E DO NOT FEED THE GULLS (200X150MM) 1: RIGID PLASTIC


This prohibition sign discourages people from feeding gulls. Gulls can be particularly messy when in large groups, feeding birds such as gulls can cause them to become aggressive and irratic, which can sometimes result in human injury.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelrigid plastic
Length200 mm
Width150 mm
Show UNSPSC/ECL@SS
£ 7.77 excl. VAT
/ Each
£ 9.32 incl. VAT
  • Usually arrives within 14 working days