SPARTEX 11774E FOR THEIR OWN WELFARE PLEASE DO NOT FEED THE WILDLIFE
Sign Spartex
See technical informationReferences
Spartex:UK-11774E
Rubix:225A0174
Manufacturer :11774E

Product details : SPARTEX 11774E FOR THEIR OWN WELFARE PLEASE DO NOT FEED THE WILDLIFE
This prohibition sign discourages people from artificially feeding wildlife. Feeding wildlife can actually be harmful to birds and animals rather than helpful.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic: Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 200 mm |
| Width | 150 mm |
Show UNSPSC/ECL@SS
£ 6.05 excl. VAT
/ Each
£ 7.26 incl. VAT
- Usually arrives within 14 working days
