SPARTEX 21806E CAMERAS ARE FITTED TO THIS VEHICLE(200X150MM)SA VINYL
Sign Spartex
See technical informationReferences
Spartex:UK-21806E
Rubix:225A1565
Manufacturer :21806E

Product details : SPARTEX 21806E CAMERAS ARE FITTED TO THIS VEHICLE(200X150MM)SA VINYL
Vehicle information signs can be displayed to inform other drivers or pedestrians of potential hazards or advise of important information
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | self adhesive vinyl |
|---|---|
| Length | 200 mm |
| Width | 150 mm |
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
- Usually arrives within 14 working days
